0 items

State Industries 199000 BTU Indoor Tankless Water Heater

SGTS540PIH

Fuel Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Common vent up to 8 unites
  • Complies with lead free standards
  • Durable heat exchanger: Primary heat exchanger is constructed of a commercial grade copper that is more resilient to erosion and secondary heat exchanger is made of type 316L stainless steel to protect against corrosion
  • Easy-link 540P with three other 540H to increase flow capacity
  • Energy Star qualified
  • Indoor model includes integrated temperature and pump controls with advanced diagnostics that simplify installation and troubleshooting and has factory installed power cord
  • Integrate recirculation pump
  • Internal freeze protection system
  • Outdoor model includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
  • Power direct vent design

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
Application
Residential
BTU
199000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Depth
11-1/4 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Energy Star Compliant
Yes
Flow Rate
10 gpm
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
23-5/8 in
IAPMO Listed
Yes
Ignition System
Electric Spark
MBH
199
Material
Copper, Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Water Heater Type
Condensing Tankless
Weight
61
Width
17-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday