199K BTU COND Propane TKLS WHTR W/ PUMP

Part #SGTS540PPIH  |  Item #7219147  |  Manufacturer Part #100281166

$ 2,182.00 EACH

Type:

SGTS540PPIHLP
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

This item is available for pick up only. Please double check that your pick-up location has this item in stock before proceeding to Checkout.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ultra Low NOx condensing technology provides up to 0.95 uniform energy factor
  • Primary heat exchanger is construction of Commercial Grade Copper that is more resilient to erosion and is 25x better at heat transfer than stainless steel thus stabilizing outgoing water temperatures quicker
  • Secondary heat exchanger is made of Type 316L Stainless Steel to protect against corrosion
  • Energy Star Qualified
  • Indoor model includes integrated temperature controller and advanced diagnostics to simplify troubleshooting
  • Outdoor model includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
  • Factory installed power cord included for indoor models
  • Complies with lead free standards
  • Internal freeze protection system
  • Power direct vent design

Documents

Specifications

Application: Residential

Fuel Type: Propane

Power Source: Gas

Type: SGTS540PPIHLP

Water Heater Type: Tankless