2.5 gal Electric Specialty Water Heater
Select® 2.5 gal Electric Specialty Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cord and plug standard
- Wall mount bracket
- Select®
- Upper Element: 1,500
- Height Description: Compact
- Certified T&P relief valve
Specifications
- AFUE:
- 98.00 %
- Application:
- Residential
- CSA Certified:
- Yes
- Capacity:
- 2.5 gal
- Collection:
- Select®
- Depth:
- 11 in
- Energy Star Compliant:
- No
- Height:
- 13-3/4 in
- Lining of Tank:
- Glass
- Material:
- Aluminum, Plastic
- Material Type:
- Polymer
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- R value:
- R8
- Supply Pipe Connection Size:
- 1/2 in
- UL Listed:
- Yes
- Volts:
- 120V
- Water Connections:
- Top
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Point of Use, Short, Specialty
- Watts:
- 1.5 kW