10 kW 208V Conversion Kit
10 kW 208V Conversion Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Fits Model:
- PCE and PCV
- Gasket Included:
- No
- Number of Elements:
- 2
- Power Source:
- Electric
- Product Type:
- Conversion Kit
- Volts:
- 208V
- Watts:
- 10 kW