24 in. 54 kW Straight Pipe

You last purchased this on
 
State

24 in. 54 kW Straight Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

24 in. 54 kW Straight Pipe

  • Fast #
  • Part #S100112404
  • Item #4147281
  • Manufacturer Part #100112404
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Use with T-KJr2, T-K4, T-D2 and T-M32 models
  • Indoor use only
  • Use with 110/310/510 and 710 models
  • ASME/non-ASME models
  • Requires Certification

Documents


Specifications

Fits Model:
110/U, 140, 310/U, 510/U, 240, 340, 540 Series
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Length:
24 in
Material:
Stainless Steel
Product Type:
Vent Pipe