24 kW Adapter

You last purchased this on
 
State

24 kW Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

24 kW Adapter

  • Fast #
  • Part #S100112399
  • Item #4147272
  • Manufacturer Part #100112399
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Use with T-KJr2, T-K4, T-D2 and T-M32 models
  • Indoor use only
  • Use with 110/310/510 and 710 models
  • Adapter: 4" female x female
  • ASME/Non-ASME models
  • Requires Certification

Specifications

Brand Model Compatibility:
110/U, 140, 310/U, 510/U, 240, 340, 540 Series
Diameter:
4 in
End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female
Material:
Stainless Steel
Product Type:
Adapter
Watts:
24 kW