0 items

State Industries Select® 240V Residential Electric Water Heater

SEN6DORSG45OA

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
30 gal
Collection
Select®
Diameter
22 in
End Connection 1
Male
End Connection 2
Male
Energy Star Compliant
No
GSA Approved
No
Height
39-3/4 in
IAPMO Listed
No
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Short
Watts
4.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday