State Industries

3 in. Blower Kit

Part #S100112701  |  Manufacturer Part #100112701

Length:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

IAPMO Listed: No

Length: 3 in

NSF Certified: No

Product Type: Replacement Part

Width: 3 in