0 items

State Industries 30 gal 208V Residential Natural Gas Water Heater

SGS630OCSMN

Capacity

30 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

BTU
35500
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Capacity
30 gal
Diameter
20 in
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
50 in
IAPMO Listed
No
MBH
35.5
NSF Certified
No
Power Source
Gas
UL Listed
No
Volts
208V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Short

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday