State Industries 30 gal 208V Residential Natural Gas Water Heater

SGS630ORBTMN

Capacity

30 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

BTU
35500
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Capacity
30 gal
Diameter
16 in
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
61-1/2 in
IAPMO Listed
No
MBH
35.5
Material
Stainless Steel
NSF Certified
No
Phase
Single Phase
Power Source
Gas
UL Listed
No
Volts
240V
Water Heater Type
Tall

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday