0 items

State Industries 30 gal. 3 kW 208 V Single Phase Lowboy Water Heater in White

SES630DOLSX3

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Aluminum anode rod helps protect against corrosion for longer life
  • Diffuser dip tube helps reduce lime and sediment buildup
  • Durable tamper resistant brass drain valve
  • Glass lined tank
  • Maximizes hot water output

SPECIFICATIONS

CSA Certified
Yes
Capacity
30 gal
Color Finish
White
Diameter
22 in
End Connection 1
NPT
First Hour Delivery
41
Height
30 in
Ignition System
Electronic Ignition
Material
Aluminum
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
208V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Lowboy
Watts
3
Width
22 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday