State Industries

30 gal. 30,000 BTU Natural Gas Magnetic Water Heater

Part #SGS630YOMT  |  Manufacturer Part #9230097001

BTU:

30000
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complies with HUD standards for manufactured housing installation
  • Side-mounted 3/4" cold water inlet for ease of installation when cold water supply originates below the structure
  • Eco-friendly gas burner reduces NOx emissions

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 30000

CSA Certified: CSA 4.1

Capacity: 30 gal

Color Finish: White

Diameter: 16 in

End Connection 1: MNPT

First Hour Rating: 50

Fuel Type: Natural Gas

Height: 61-3/4 in

Ignition System: Pilot

MBH: 30

Maximum Pressure: 300 psi

Supply Pipe Connection: 3/4 in

Vent Type: Standard

Water Heater Capacity Range: 30 - 40 gal

Width: 16 in