0 items

State Industries 30 gal. 4.5 kW 240 V Single Phase Water Heater in White

SES630DORT45KA90

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

CSA Certified
Yes
Capacity
30 gal
Color Finish
White
Diameter
18 in
End Connection 1
NPT
First Hour Delivery
43
Height
64-1/4 in
Ignition System
Electronic Ignition
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall
Watts
4.5
Width
18 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday