0 items

State Industries 30 gal.Water Heater (Lowboy)

SES630DOLS45

Capacity

30 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Brass drain valve
  • Energy Factor: .93
  • Factory-installed nipples
  • First Hour Delivery (Gallons): 41
  • Height Description: Lowboy
  • Lower Element: 4,500
  • Pexan diffuser dip tube
  • Select®
  • Upper Element: 4,500

SPECIFICATIONS

Capacity
30 gal
Diameter
22 in
Height
30 in
Ignition System
Electronic Ignition
Phase
Single Phase
Power Source
Electric
Volts
208V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Lowboy
Watts
4.5
Width
22 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday