State Industries
3/4 in inlet/ 3/4 in outlet 24V Gas Valve
Part #S100093971 | Item #4218596 | Manufacturer Part #100093971
Inlet Outlet:
3/4 in inlet/ 3/4 in outletProduct Details
Specifications
Fuel Type: Natural Gas
Inlet Outlet: 3/4 in inlet/ 3/4 in outlet
Material: Metal
Power Source: Gas
Stages: Single
Valve Type: Gas Valve
Volts: 24V