State Industries

38 gal 1.7kW Residential Electric Water Heater

Part #SEN640SOMBSWK17  |  Manufacturer Part #100296454

Capacity:

38 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This Compact ProLine specialty electric water heater features side-mounted plumbing and electrical connections with optional top-mounted water connections for field conversion
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • All residential electric water heaters are compliant with HUD Standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • Design listed by underwriters laboratories and certified at 300 psi test pressure and 150 psi working pressure
  • Listed according to UL 174 standards governing storage tank type electric water heaters
  • 6 year limited tank and parts warranty

Specifications

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 38 gal

Color Finish: Grey

Color Finish Category: Greys

ETL Listed: No

Energy Star Compliant: No

IAPMO Listed: No

Material: Aluminum

Maximum Pressure: 150 psi

NSF Certified: No

Phase: Single Phase

Power Source: Electric

UL Listed: UL 174

Water Heater Capacity Range: 30 - 40 gal

Watts: 1.7