State Industries

38 gal. 40,000 BTU Natural Gas Magnetic Water Heater

Part #SGS640YBRTM  |  Manufacturer Part #9211980012

BTU:

40000
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • FVIR design
  • Diffuser dip tube
  • Green Choice® gas burner reduces NOx emissions up to 33%
  • Magnesium anode rod
  • Top-mounted T&P valve
  • Ten year limited tank and parts warranty

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 40000

CSA Certified: CSA 4.1

Capacity: 38 gal

Color Finish: White

Diameter: 28 in

End Connection 1: MNPT

First Hour Rating: 66

Fuel Type: Natural Gas

Height: 61-3/4 in

Ignition System: Pilot

MBH: 40

Maximum Pressure: 300 psi

Supply Pipe Connection: 3/4 in

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall

Width: 18 in