State Industries

38 gal. 4.5 kW 240 V Single Phase Lowboy Water Heater in White

Part #SES640DOLNS45M  |  Manufacturer Part #9250279009

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Diffuser dip tube helps reduce lime and sediment buildup
  • Maximizes hot water output
  • Aluminum anode rod helps protect against corrosion for longer life
  • Durable tamper resistant brass drain valve
  • Glass lined tank

Specifications

CSA Certified: Yes

Capacity: 38 gal

Color Finish: White

Diameter: 23 in

End Connection 1: MNPT

First Hour Rating: 48

Height: 31-1/4 in

Ignition System: Electronic Ignition

Material: Aluminum

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Volts: 240V

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Lowboy

Watts: 4.5

Width: 23 in