0 items

State Industries 380000 BTU 14.5 GPM Tankless Natural

SGTS910NIEANG

BTU

380000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Vent size: 5"

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
380000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Depth
11-4/5 in
Energy Star Compliant
Yes
Flow Rate
14.5 gpm
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
25-3/10 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Power Source
Gas
Water Heater Type
Interior/Exterior Tankless
Width
24-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday