4 in. Sidewall Term Hood
4 in. Sidewall Term Hood
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with T-KJr2, T-K4, T-D2 and T-M32 models
- Indoor use only
- Use with 110/310/510 and 710 models
Specifications
- Diameter:
- 4 in
- Material:
- Stainless Steel
- Product Type:
- Hood