0 items

State Industries Patriot® 40 gal 277V Water Heater

SPCE402ORTA277

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
40 gal
Collection
Patriot®
Color Finish
White
Diameter
20-1/2 in
Energy Star Compliant
No
GSA Approved
No
Height
45-1/8 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Material
Aluminum
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Electric
UL Listed
Yes
Volts
277V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall
Watts
4

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday