40 gal. Tall 38 MBH Residential Natural Gas Water Heater
ProLine® 40 gal. Tall 38 MBH Residential Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
- Green Choice patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
- This ProLine residential gas water heater features a direct vent design with one-pipe, dual-channel closed system that draws all make up air from outside the home, eliminating problems caused by insufficient indoor ventilation and is FVIR compliant
- Heat trap nipples factory installed for faster installation
- Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- Push button Piezo ignitor makes lighting pilot fast and easy with one hand push button spark ignition
- Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Self cleaning dip tube helps reduce lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
- 6 year limited tank and parts warranty
- CSA certified and ASME rated T&P relief valve
Documents
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 38000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1
- Capacity:
- 40 gal
- Collection:
- ProLine®
- Diameter:
- 18 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 65
- Fuel Type:
- Natural Gas
- Height:
- 61-3/4 in
- Ignition System:
- Push Button Spark Ignition
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 38
- Material:
- Magnesium, Stainless Steel
- Material Type:
- Polymer
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.59
- Vent Type:
- Direct Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall