State Industries 40 gal. 40 MBH Natural Gas Short Boy Water Heater

SGS640YBRS

Capacity

40 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Brass drain valve
  • Diffuser inlet tube
  • Energy Factor: .59
  • FVIR compliant design
  • Factory-installed heat traps
  • First Hour Delivery (Gallons): 67
  • Height Description: Short
  • Propane models also available
  • Select®
  • Vent Size: 3" or 4"

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
40000
CSA Certified
CSA 4.1
Capacity
40 gal
Color Finish
White
Diameter
20 in
Fuel Type
Natural Gas
Height
51-1/2 in
MBH
40
Power Source
Gas
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Short

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday