State Industries

40 gal. 40,000 BTU Short Boy Natural Gas Magnetic Water Heater

Part #SGS640YBRSM  |  Manufacturer Part #9200524011

BTU:

40000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass drain valve
  • Aluminum anode
  • Diffuser inlet tube
  • Silencer™ heat trap nipples

Documents

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 40000

CSA Certified: CSA 4.1

Capacity: 40 gal

Color Finish: White

Diameter: 20 in

End Connection 1: MNPT

First Hour Rating: 66

Fuel Type: Natural Gas

Height: 51-1/2 in

Ignition System: Pilot

MBH: 40

Maximum Pressure: 300 psi

Supply Pipe Connection: 3/4 in

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Short

Width: 20 in