State Industries 40 gal. 4.5 kW 208 V Single Phase Aluminum Outlet Water Heater in White

SES640DORTGX45OA

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 4500 Watt elements standard on tall, short, lowboy and table top models
  • CSA certified and SME rated side T&P relief valve (top T&P valve optional on tall, short, and lowboy models)
  • PEXAN™ diffuser dip tube - self cleaning
  • Tall, short, lowboy, table top & junior models available
  • Tamper-resistant brass drain valve
  • Thick foam insulation improves efficiency

SPECIFICATIONS

CSA Certified
Yes
Capacity
40 gal
Color Finish
White
Diameter
18 in
End Connection 1
MNPT
Height
64-1/4 in
Ignition System
Electronic Ignition
Material
Aluminum
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
208V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall
Watts
4.5
Width
18 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday