State Industries

40 gal. 71,000 BTU Aluminium Natural Water Heater

Part #SGS640YOMT  |  Manufacturer Part #9230098001

BTU:

71000
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complies with HUD standards for manufactured housing installation
  • Side-mounted 3/4" cold water inlet for ease of installation when cold water supply originates below the structure
  • Eco-friendly gas burner reduces NOx emissions

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 71000

CSA Certified: CSA 4.1

Capacity: 40 gal

Color Finish: White

Diameter: 18 in

End Connection 1: MNPT

First Hour Rating: 66

Fuel Type: Natural Gas

Height: 59-1/4 in

Ignition System: Piezo Igniter

MBH: 35.5

Material: Aluminum

Maximum Pressure: 300 psi

Supply Pipe Connection: 3/4 in

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall

Width: 20 in