0 items

State Industries Patriot® 40 gal Lowboy Water Heater

SPCE402OLSA4803

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bonderized undercoat on cabinet with baked enamel finish
  • Designed for use as recovery heater for light-duty water supply service
  • Factory-installed terminal block
  • Factory-wired controls
  • Meets ASHRAE 90.1lb
  • Simplified color coded circuitry
  • Zinc-plated copper sheath heating elements standard

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
40 gal
Collection
Patriot®
Color Finish
White
Diameter
24 in
Energy Star Compliant
No
GSA Approved
No
Height
32-1/4 in
IAPMO Listed
No
Material
Aluminum
Maximum Pressure
150 psi
NSF Certified
No
Phase
Triple Phase
Power Source
Electric
UL Listed
Yes
Volts
480V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Lowboy
Watts
4

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday