40 gal. Tall 50 MBH Residential Natural Gas Water Heater

You last purchased this on
 
State

ProLine® XE 40 gal. Tall 50 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

ProLine® XE 40 gal. Tall 50 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #SGS640YRVITM
  • Item #4161020
  • Manufacturer Part #100114735
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All models (except GS6 75 YRVHTL) meet the ENERGY STAR EF requirement and may also qualify for local utility and rebate programs
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • This ProLine XE residential gas water heater features a versatile power vent design that includes a 3-position rotatable blower outlet which adds flexibility
  • Design certified by CSA International
  • User friendly state-of-the-art electronic gas control provides more precise temperature control
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Hot surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
  • 6 year limited tank and parts warranty
  • Certified at 150 psi working pressure
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z21.10.1, ANSI Z21.10.3
Application:
Residential
BTU:
50000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1, CSA 4.3
Capacity:
40 gal
Collection:
ProLine® XE
Diameter:
20 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Reduced NOx
Energy Star Compliant:
Yes
First Hour Rating:
90
Flow Rate:
44 gph
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
68-1/2 in
Lining of Tank:
Blue Diamond® Glass
MBH:
50
Power Source:
Gas
Pressure - High:
150
Supply Pipe Connection Size:
3/4 in
UL Listed:
UL 174
Uniform Energy Factor (UEF):
0.7
Vent Type:
Power Vent
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall
Weight:
176 lb