5 in. Extreme Weather Rain Cap Kit
5 in. Extreme Weather Rain Cap Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Model M50
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 5 in
- Fitting Sizes:
- 5 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Vent Part