State Industries

50 gal. 37,000 BTU Propane Water Heater

Part #SGS650HBRTKA90  |  Manufacturer Part #9211985017

BTU:

37000
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • FVIR design
  • Diffuser dip tube
  • Green Choice® gas burner reduces NOx emissions up to 33%
  • KA-90 Anode Rod
  • Top-mounted T&P valve
  • Six year limited tank and parts warranty

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 37000

CSA Certified: CSA 4.1

Capacity: 50 gal

Color Finish: White

Diameter: 20 in

End Connection 1: MNPT

First Hour Rating: 88

Fuel Type: Propane

Height: 20 in

Ignition System: Pilot

MBH: 37

Material: Aluminum

Maximum Pressure: 300 psi

Power Source: Gas

Supply Pipe Connection: 3/4 in

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Width: 20 in