State Industries 50 gal. 40 MBH Aluminum Natural Gas Water Heater

SGS650YOCT

Capacity

50 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Aluminum anode rod
  • Design listed by CSA International
  • FVIR design
  • Green Choice® gas burner
  • New models will qualify for the 2009 Energy Star Program
  • Six year tank and parts warranty

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
40000
CSA Certified
CSA 4.1
Capacity
50 gal
Color Finish
White
Diameter
22 in
Fuel Type
Natural Gas
Height
60-7/8 in
Ignition System
Pilot
MBH
40
Power Source
Gas
Water Heater Type
Tall
Width
22 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday