State Industries 50 gal. 40 MBH Magnetic Natural Water Heater

SGSX50YBRTM

Manufacturer Part #: 9211984010

Capacity

50 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • FVIR design
  • Diffuser dip tube
  • Green Choice® gas burner reduces NOx emissions up to 33%
  • Aluminum anode rod
  • Top-mounted T&P valve
  • Ten year limited tank and parts warranty

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
Application
Residential
BTU
40000
CSA Certified
CSA 4.1
Capacity
50 gal
Diameter
20 in
Fuel Type
Natural Gas
Height
60-3/4 in
MBH
40
Power Source
Gas
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Tall

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday