0 items

State Industries 50 gal. Residential Electric Water Heater (Tall)

SES652DORT45M

Capacity

50 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 4500 Watt elements standard on tall, short, lowboy and table top models
  • CSA certified and SME rated side T&P relief valve (top T&P valve optional on tall, short, and lowboy models)
  • PEXAN™ diffuser dip tube - self cleaning
  • Tall, short, lowboy, table top & junior models available
  • Tamper-resistant brass drain valve
  • Thick foam insulation improves efficiency

SPECIFICATIONS

Capacity
50 gal
Diameter
20 in
Ignition System
Electronic Ignition
Phase
Single Phase
Power Source
Electric
Volts
240V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Tall
Watts
4.5
Width
20 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday