0 items

State Industries 50 gal. Water Heater (Lowboy)

SES650DOLSG45OA

Capacity

50 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Aluminum anode rod helps protect against corrosion for longer life
  • Diffuser dip tube helps reduce lime and sediment buildup
  • Durable tamper resistant brass drain valve
  • Glass lined tank
  • Maximizes hot water output

SPECIFICATIONS

Capacity
50 gal
Color Finish
White
Diameter
26-1/2 in
Height
34 in
Ignition System
Electronic Ignition
Phase
Single Phase
Power Source
Electric
Volts
240V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Lowboy
Watts
4.5
Width
26-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday