500 gal. 48 in. Storage Tank

Part #SPVG05000OVTA125  |  Item #2047471  |  Manufacturer Part #9500014550

Call for Pricing EACH

Capacity:

500 Gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • These commercial storage tanks are ideal for increasing storage capacity when used along with water heaters and domestic hot water heating boilers
  • Meet R12.5 minimum thermal insulation requirements of the U.S. Department of Energy and current edition of ASHRAE/IESNA 90.1
  • Thick foam insulation reduces standby heat loss and saves energy
  • Glasslined tank (Alkaline borosilicate composition) is permanently fused to steel by firing at a temperature of 1600 degrees F, and will provide years of corrosion protection and dependable use at water storage temperatures up to 180 degrees F
  • Heavy gauge steel jacket with baked enamel finish
  • All tanks furnished with threaded openings for thermometer, relief valve, 2" recirculation lines, tankstat, and drain valve
  • Anode rod to provide additional corrosion protection and extra years of service
  • Sized to fit space restrictive installations, all 80 and 120 gallon models fit through 30" doorways and Model PVG 0200 OVSA125 fits through a 33" doorway

Documents

Specifications

Capacity: 500 Gal

Length: 100 in

Watts: 4.5

Width: 48 in