540 Series 199 MBH Outdoor Condensing Propane Tankless Water Heater

Part #SGTS540PPEH  |  Item #7219148  |  Manufacturer Part #100281168

$ 2,182.00 EACH

Fuel Type:

Propane

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ultra Low NOx condensing technology provides up to 0.95 uniform energy factor
  • Primary heat exchanger is construction of Commercial Grade Copper that is more resilient to erosion and is 25x better at heat transfer than stainless steel thus stabilizing outgoing water temperatures quicker
  • Secondary heat exchanger is made of Type 316L Stainless Steel to protect against corrosion
  • Energy Star Qualified
  • Indoor model includes integrated temperature controller and advanced diagnostics to simplify troubleshooting
  • Outdoor model includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
  • Factory installed power cord included for indoor models
  • Complies with lead free standards
  • Internal freeze protection system
  • Power direct vent design

Green

Documents

Specifications

ANSI Specifications: ANSI Z21.10.3

Application: [Commercial, Residential]

BTU: 199000

CSA Certified: CSA 4.3

Collection: 540 Series

Condensing: Yes

Depth: 11-1/4 in

Emission: Ultra Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: Yes

Flow Rate: 10 gpm

Fuel Type: Propane

Green: [Yes, Energy Star]

Height: 23-5/8 in

IAPMO Listed: Yes

Ignition System: Electronic Ignition

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Low Pressure: 15

MBH: 199

Material: [Copper, Stainless Steel]

Material Type: 316L

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 5

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Uniform Energy Factor UEF : 0.95

Vent Type: Power Direct Vent

Volts: 120V

Water Heater Type: [High Efficiency, Tankless]

Width: 17-3/4 in