State Industries
597 MBH Outdoor Condensing Natural Gas Tankless Water Heater
Part #SSCOCRS36B2BN | Item #7491562 | Manufacturer Part #100282686
Fuel Type:
Natural GasProduct Details
- This commercial tankless free standing back to back rack system has a sturdy metal frame construction
- Utilizes the industry's lightest 199,000 BTU high efficiency condensing tankless heater
- Multiple design and installation configurations with up to 597,000 BTU on a single rack system
- Able to link up to 20 heaters together with multi-link system
- Multiple combustion systems provide peace of mind with the ability to easily isolate a unit for maintenance which extends the life of the heaters
- Easy field installation reducing installation costs with three simple connections (cold water, hot water and gas)
- As the world's largest water heater manufacturer, we can easily integrate storage into the design
- 6 year limited heat exchanger, 5 year limited tankless parts, 1 year limited rack parts
Specifications
AMP: 6.75
ANSI Specifications: ANSI Z21.10.3 2013
Application: Commercial
BTU: 597000
CEC Compliant: For Sale in CA
Condensing: Yes
Configuration: Horizontal
Emission: Low Nox
End Connection 1: MNPT
End Connection 2: MNPT
End Connections: MNPT
Energy Star Compliant: Yes
Flow Rate: 22.8 gpm
Fuel Type: Natural Gas
Green: [Yes, Energy Star]
Height: 53-9/100 in
High Pressure: 150
Ignition System: Electric Spark
Indoor Outdoor: Outdoor
Installation Type: Freestanding
Length: 66 in
MBH: 597
Material: [Copper, Metal, Plastic, Stainless Steel]
Material Type: [316L, ABS, CPVC, PVC]
NSF Certified: Yes
NSF Specifications: NSF 5
Power Source: Gas
Supply Pipe Connection: 3/4 in
Type: LIN123898
UL Listed: No
Uniform Energy Factor UEF : 0.95
Volts: 120V
Water Heater Type: Tankless
Width: 30-1/2 in