0 items

State Industries 66 gal. Residential Electric Water Heater (Tall)

SES666DORTX45

Capacity

66 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Capacity
66 gal
Diameter
22 in
Height
60-1/4 in
Ignition System
Electronic Ignition
Power Source
Electric
Volts
208V
Water Heater Capacity Range
51 - 100 gal
Watts
4.5

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday