State Industries

6kW 240V Conversion Kit

Part #S100109509  |  Manufacturer Part #100109509

Volts:

240V
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Number Of Elements: 2

Product Type: Conversion Kit

Volts: 240V

Watts: 6