State Industries

6kW 240V Conversion Kit

Part #S100109581  |  Manufacturer Part #100109581

Volts:

240V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Number Of Elements: 2

Product Type: Conversion Kit

Volts: 240V

Watts: 6