State Industries
6kW 277V 3-Element Electric Conversion Kit
Part #S100110550 | Item #2391078 | Manufacturer Part #100110550
Watts:
6Product Details
Specifications
CARB OTC LEED Compliant: No
GSA Approved: No
IAPMO Listed: No
Number Of Elements: 3
Power Source: Electric
Volts: 277V
Watts: 6