0 items

State Industries 8 gpm 180000 BTU Condensing Exterior Tankless Water Heater

SGTS340EH

Fuel Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Air-fuel ratio sensor
  • Commercial grade durable copper heat exchanger
  • Complies with ultra-low NOx regulations
  • Factory-installed power cord included for indoor models
  • Freeze protection system
  • Overhead cut-off fuse
  • Wall mount temperature controller and advanced diagnostics to simplify troubleshooting

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
180000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Depth
10-3/4 in
End Connection 1
NPT
Energy Factor
0.95
Energy Star Compliant
Yes
Flow Rate
8 gpm
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
22-1/2 in
IAPMO Listed
No
Ignition System
Electric Ignition
MBH
180
Material
Copper
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
UL Listed
No
Water Heater Type
Tankless
Width
17-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday