190 MBH Indoor Non-condensing Natural Gas Tankless Water Heater
This product has been replaced by
Manufacturer Part #100227705
190 MBH Indoor Non-condensing Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy-link up to 4 units
- Power vent design
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 190000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- No
- Depth:
- 9-1/2 in
- Energy Star Compliant:
- No
- Flow Rate:
- 8 gpm
- Fuel Type:
- Natural Gas
- Height:
- 20-1/4 in
- Ignition System:
- Electronic Ignition
- Indoor Outdoor:
- Indoor
- MBH:
- 190
- NSF Certified:
- Yes
- Power Source:
- Gas
- Uniform Energy Factor (UEF):
- 0.82
- Vent Type:
- Power Vent/Power Direct Vent
- Volts:
- 120V
- Water Heater Type:
- Tankless
- Width:
- 13-3/4 in