8 in. Eiffikal Damper Assembly
8 in. Eiffikal Damper Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- 305, 365, 400
- Diameter:
- 8 in
- Height:
- 5 in
- Length:
- 24 in
- Product Type:
- Damper