State Industries

80 gal. Aluminum Water Heater

Part #SES680DORTG45OA  |  Item #2047575  |  Manufacturer Part #9241311028

Capacity:

80 gal
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Diffuser dip tube helps reduce lime and sediment buildup
  • Maximizes hot water output
  • Aluminum anode rod helps protect against corrosion for longer life
  • Durable tamper resistant brass drain valve
  • Glass lined tank

Specifications

Capacity: 80 gal

Color Finish: White

Diameter: 22-1/2 in

Height: 64-1/4 in

Ignition System: Electronic Ignition

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Volts: 240V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Watts: 4.5

Width: 22-1/2 in