80 gal. Vertical Storage Tank
80 gal. Vertical Storage Tank
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meet R12.5 minimum thermal insulation requirements of the U.S. department of energy and current edition of ASHRAE/IESNA 90.1
- Thick foam insulation reduces standby heat loss and saves energy
- These commercial storage tanks are ideal for increasing storage capacity when used along with water heaters and domestic hot water heating boilers
- Sized to fit space restrictive installations, all 80 and 120 gallon models fit through 30" doorways and model PVG 0200 OVSA125 fits through a 33" doorway
- All tanks furnished with threaded openings for thermometer, relief valve, 2" recirculation lines, tankstat, and drain valve
- Anode rod to provide additional corrosion protection and extra years of service
- Heavy gauge steel jacket with baked enamel finish
- Glass lined tank (alkaline borosilicate composition) is permanently fused to steel by firing at a temperature of 1600 deg F, and will provide years of corrosion protection and dependable use at water storage temperatures up to 180 deg F
- 5 year limited tank warranty
Documents
Specifications
- Capacity:
- 80 gal
- Connection Type:
- Threaded
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Product Type:
- Storage Tank