80V Hot Surface Ignitor

You last purchased this on
 
State

80V Hot Surface Ignitor

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

80V Hot Surface Ignitor

  • Fast #
  • Part #S100109355
  • Item #2902144
  • Manufacturer Part #100109355
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Height:
87/100 in
Ignitor Type:
Hot Surface
Length:
20-3/4 in
Product Type:
Ignitor Assembly
Volts:
80V
Width:
1-1/2 in