9kW 480V Conversion Kit

This product has been replaced by

State 9 kW Conversion Kit
State 9 kW 480V Conversion Kit
Manufacturer Part #100109518
You last purchased this on
 
State

9kW 480V Conversion Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

State 9 kW Conversion Kit
State 9 kW 480V Conversion Kit
Manufacturer Part #100109518
State

9kW 480V Conversion Kit

  • Fast #
  • Part #S100109590
  • Item #2194043
  • Manufacturer Part #100109590
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Product Type:
Conversion Kit
Volts:
480V
Watts:
9 kW