State Industries

Electric Ignitor

Part #S100110936  |  Manufacturer Part #100110936

Ignitor Type:

Electric
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: A.O. Smith Water Heaters

Fuel Type: Natural Gas

Height: 1-1/2 in

Ignitor Type: Electric

Length: 5 in

Width: 3 in