1/2 in inlet/ 1/2 in outlet 24V Gas Valve
Intelli-Vent 1/2 in inlet/ 1/2 in outlet 24V Gas Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Intelli-Vent
- Fitting Sizes:
- 1/2 in
- Fuel Type:
- Natural Gas
- Power Source:
- Gas
- Stages:
- Single
- Valve Type:
- Gas Valve
- Volts:
- 24V